missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ 6755 Solution Calorimeter
Convenient benchtop, multi-purpose calorimeter
$22,299.08 - $22,409.85
Specifications
| Product Type | Solution Calorimeter |
|---|---|
| Certifications/Compliance | ISO 9001:2008, CSA, CE, ASTM |
| Connector Types | Ethernet or USB |
| Depth (English) | 13 in. |
| Depth (Metric) | 33 cm |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
04731193
|
Parr™
6755EF |
230 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
04731192
|
Parr™
6755EA |
115 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Utilizing a unique rotating sample cell and a precise microprocessor-based thermometer, the Parr 6755 Solution Calorimeter provides a moderately priced and easily operated instrument for measuring heats of reactions, mixing, solution, dilution and wetting. Measurements are made at ambient temperature and at atmospheric pressure in either liquid-liquid or liquid-solid systems covering energy changes ranging from 2 to 1000 calories.
- Easy to operate
- Menu-driven touch screen display
- Real-time plotting on LCD screen
- Outputs provided for printer, computer or LAN connection
- Compensated jacket and Dewar flask bucket
- Includes 6755 calorimetric thermometer
Specifications
| Solution Calorimeter | |
| Ethernet or USB | |
| 33 cm | |
| Measuring heats of reactions, mixing, solution, dilution and wetting | |
| 33 cm | |
| 0.004 | |
| 50°F to 122°F | |
| 9 in. |
| ISO 9001:2008, CSA, CE, ASTM | |
| 13 in. | |
| LCD | |
| 13 in. | |
| 6772 precision calorimeter thermometer/controller, compensated jacket and dewar flask bucket, SD memory slots and TCP/IP and USB to ethernet LAN network communications | |
| 2 to 1000 calories | |
| 10°C to 50°C | |
| 22 cm |