missing translation for 'onlineSavingsMsg'
Learn More

Parr™ 6420 Expanded System Featuring the 6400 Automatic Isoperibol Calorimeter

Catalog No. 04731218
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04731218 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04731218 Supplier Parr™ Supplier No. 6420CLEA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6400 calorimeter, automated bucket and jacket fill, automatic bomb wash, extra 1138 oxygen bomb of alloy G30 with removable head for chlorine service, FlashROM memory and TCP/IP network communications, 6038 bomb maintenance kit, 1576 rinse tank, 1758 printer, 6409B one-year service kit

Compact complete system

Inclusive and compact, this instrument incorporates a closed loop cooling subsystem into the calorimeter. This subsystem uses a thermoelectric cooler assembly attached directly to a one liter water tank which supplies cooling water to the calorimeter. The 6400 requires one minute of operator time per test, allowing a technician to operate up to four calorimeters simultaneously.

  • Isoperibol calorimetry
  • Automated bucket and jacket fill as well as vessel fill and rinse
  • Automatic cooling 6 to 7 tests per hour
  • Operator time per test is 1 minute
  • 0.1% precision class instrument
  • FlashROM memory and TCP/IP network communications
  • USB port for balance and printer connections
  • Updates via the Internet

1138 Oxygen Bomb

  • Withstands high magnitude testing
  • Head designed with O-ring groove optimized for reduction in frictional wear
  • Removable bomb head for fast sample loading using proprietary Twist-Lock vessel closure design

Order Info

Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Expanded System
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Connector Types Ethernet or USB
Depth (English) 15.5 in.
Depth (Metric) 40 cm
For Use With (Application) Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples
Height (English) 20 in.
Height (Metric) 51 cm
Includes 6400 calorimeter, automated bucket and jacket fill, automatic bomb wash, extra 1138 oxygen bomb of alloy G30 with removable head for chlorine service, FlashROM memory and TCP/IP network communications, 6038 bomb maintenance kit, 1576 rinse tank, 1758 printer, 6409B one-year service kit
Operating Time 1 min./Test
Operation Automatic
Precision 0.001
Sample Range 5000 to 8000 calories
Temperature Resolution 0.0001°C
Test Time 6 to 7 Tests/hr.
Voltage 115 V
Width (English) 16.5 in.
Width (Metric) 42 cm
Show More Show Less