missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ 1901 Oxygen Bomb System
Description
Includes
- 1108 Oxygen combustion bomb
- Oxygen filling connection
- Ignition unit
- Ignition cords
- Bomb head support tripod
- Stainless combusiton capsules
- Card of 10cm Ni-Cr fuse wire
- Head support and stand
Features of the 1108 Oxygen Bomb
- 342mL capacity
- 8000 calories maximum liberated
- Oxygen-charging pressures up to 40 atm
- Columbium-stabilized stainless steel
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Product Type | Oxygen Bomb System |
| Electrical Requirements | 115 V, 50/60Hz |
| For Use With (Application) | Used to perform bomb combustion procedures |
| Includes | 1108 342mL Columbium-stabilized stainless steel oxygen combustion bomb, 1825 oxygen filling connection, 2901 ignition unit, A468E ignition cords (2), A38A bomb head support tripod, 43AS combustion capsules (6), 45C10 card of 10cm Ni-Cr fuse wire (3), head support and stand |
| Voltage | 115 V |
| Frequency | 50/60 Hz |