missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ 1341 Plain Jacket Calorimeter
Description
Plain Jacket Oxygen Bomb Calorimeter
- Static jacket unit
- Manual operation
- 5000 to 8000kcal (20920 to 33472J) range
- Two tests per hour with 25 minutes operator time/test
- 0.3% RSD Precision Class Instrument
- 0.002°C temperature resolution, Parr 6775 digital thermometer (04-731-200)
- Simple design
- Economical
- Molded fiberglass jacket
- Economical general-purpose system burns solids or liquid samples with recovery in minutes
Order Info
Accessory bombs, bucket, parts and related hardware and calorimeter standards are available. For more information, contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Product Type | Ignition Unit |
| Electrical Requirements | 230 V, 50/60Hz |
| For Use With (Application) | Provide the proper electric current for firing a Parr™ oxygen or sodium peroxide bomb from a 115 or 230V |
| For Use With (Equipment) | Parr™ 1341 Plain Jacket Oxygen Bomb Calorimeter |
| Includes | Push switch, pilot light and output binding post for connections to 7cm or 10cm bomb fuses |
| Voltage | 230 V |
| Frequency | 50/60 Hz |