missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Parker™ H2PEM Hydrogen Generator
Eliminates need for dangerous and expensive hydrogen gas cylinders
$33,287.52 - $44,023.95
Specifications
| For Use With (Application) | Gas Chromatography |
|---|---|
| Description | 110/230 Volt |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
111002743
|
MilliporeSigma™ Supelco™
22751 |
0 to 260 cc/min. Output Flow |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111002718
|
MilliporeSigma™ Supelco™
22801 |
0 to 510 cc/min. Output Flow |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
This H2PEM hydrogen generator employs a Proton Exchange Membrane (PEM) cell to produce hydrogen on demand. An economical alternative to high pressure gas cylinders, this unit should pay for itself in a year or two.
Features/Benefits
- Eliminates need for dangerous and expensive hydrogen gas cylinders
- Compact; only requires one square foot of bench space
- Can be used anywhere that an electrical supply is available
- Just add deionized water for weeks of continuous operation
- Easy-to-read display changes color to indicate when to add water
- Only 100 mL of hydrogen is stored in the system at any time, and at low pressure
- A built-in sensing circuit shuts the generator down if a hydrogen leak is detected
- PEM technology eliminates the need for caustic liquids
Specifications
- Outlet Purity: 99.9995%
- Outlet Pressure: 10-100 psig
- Outlet Fitting: 1/8 in. compression
- Power Needs: 110-230 V (50-60 Hz)
- Shipping Weight: 40 lb (18 kg) dry
- Dimensions (H x W x D): 17.12 in. x 13.46 in. x 17.95 in. (43.48 cm x 34.19 cm x 45.6 cm)
Marks
- CE approved
- UL listed
- CSA listed
- IEC 1010 certified
- Satisfies OSHA and NFPA requirements
Specifications
| Gas Chromatography | |
| 110/230 Volt |
Parker is a registered trademark of Parker Hannifin