missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ ParaTrimmer™

Catalog No. A84600081
Change view
Click to view available options
Electrical Requirements:
110 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
A84600081 110 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A84600081 Supplier Epredia™ Supplier No. A84600081

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enables users to efficiently remove excess paraffin wax from the outside edges of tissue cassettes. Provides improved safety for laboratory staff with no risk of damage to printed text, barcodes, or tissue specimens.

  • Heated surface is large enough to clean multiple blocks at the same time
  • Natural slope accommodates both left-and right-handed users
  • Includes miniature circuit breaker for additional safety
  • Memory function retains desired start up temperature
  • Built-in waste wax collection tray
  • Variable temperature control
  • Fast heating system
  • Small footprint
  • Anti-microbial finish

Specifications

Depth (Metric) 20.2 cm
Height (Metric) 18.4 cm
Width (Metric) 15.2 cm
Weight (Metric) 3 kg
Electrical Requirements 110 V 50/60 Hz