missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Parallel Plate Capacitor Demonstrator

Catalog No. S02114
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S02114 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02114 Supplier Eisco™ Supplier No. PH0879

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Parallel Plate Capacitor Demonstrator illustrates the principle of capacitance, its relationship with charge and voltage, its dependence on surface area of conductors and dielectric medium between two plates.

  • 120 mm circular metal discs mounted on insulated supports.
  • Adjust distance between disks by sliding supports along the extruded aluminum section.
  • Read distance by noting respective positions along the scale.

Order Info

Supplied with three different dielectric materials — glass, cardboard and Perspex™.

Specifications

Grade 9 to Undergraduate
For Use With (Application) To illustrates the principle of capacitance, its relationship with charge and voltage, its dependence on surface area of conductors and dielectric medium between two plates
Includes Circular Metal Discs (12 mm)
Size 11.02 x 7.48 x 3.14 in. (28 x 19 x 8cm)
Weight (English) 1.85 lb.
Weight (Metric) 0.84 kg
Dimensions (L x W x H) 11.02 x 7.48 x 3.14 in. (28 x 19 x 8 cm)
Class Size 1 Class
Product Type Parallel Plate Capacitor