missing translation for 'onlineSavingsMsg'
Learn More

StatLab™ ParaFilm M Self-sealing Flexible Film

Catalog No. STLPM996
Change view
Click to view available options
Length (English):
125 ft.
250 ft.
Width (English):
2 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
STLPM996 125 ft. 4 in.
STLPM992 250 ft. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. STLPM996 Supplier StatLab™ Supplier No. PM996*
Only null left

This self-sealing flexible film is resistant to most acids and alcohols.

  • Made of semi-transparent, flexible and water-proof material
  • For general laboratory use

Specifications

Length (English) 125 ft.
Product Type Parafilm Wrap
Width (English) 4 in.
Width (Metric) 10.2 cm
Length (Metric) 38.1 m
Material Wax Paper
Thickness 1 mil