missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Parafilm™

Catalog No. 14127587
Change view
Click to view available options
Dimensions (L x W):
125 ft. x 2 in.
125 ft. x 4 in.
250 ft. x 2 in.
250 ft. x 4 in.
50 ft. x 20 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14127587 50 ft. x 20 in.
14127589 250 ft. x 4 in.
14127591 125 ft. x 4 in.
14127590 250 ft. x 2 in.
14127588 125 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14127587 Supplier Heathrow Scientific Supplier No. 120265

A semi-transparent, flexible, thermoplastic film with two-way stretch

Parafilm is a versatile, flexible, and waterproof laboratory film used extensively in scientific, medical, and industrial settings for sealing and protecting containers. Made from a blend of waxes and polyolefins, Parafilm can stretch up to 200% of its original size, providing a tight, moisture-resistant seal over test tubes, beakers, flasks, and petri dishes. This adaptability makes it an excellent choice for covering irregularly shaped containers and ensuring the contents are protected from contamination and evaporation

  • Creates a tight moisture barrier that holds a strong seal and doesn't release from glassware
  • Offers effective resistance against acids, alkalis, and organic solvents
  • Non-toxic, odorless, and semi-transparent
  • Prevents moisture and volume loss due to material composition and a tight seal
  • The flexible and self-sealing material allows it to cling to irregular shapes and surfaces
  • Stretches up to more than 200% of its original length
  • Resistant up to 48 hours against saline solutions, inorganic acids, and alkaline solutions
  • Various sizing and color options available
  • Parafilm™ is a registered trademark of Amcor Limited

Specifications

Length (English) 50 ft.
Color Natural
Product Type Parafilm Wrap
Width (English) 20 in.
Width (Metric) 500 mm
Length (Metric) 15.24 m
Material Mineral Wax, Polyolefin
Dimensions (L x W) 50 ft. x 20 in.