Learn More
Heathrow Scientific Parafilm™
A semi-transparent, flexible, thermoplastic film with two-way stretch
Supplier: Heathrow Scientific HS234526C
Description
Parafilm is a versatile, flexible, and waterproof laboratory film used extensively in scientific, medical, and industrial settings for sealing and protecting containers. Made from a blend of waxes and polyolefins, Parafilm can stretch up to 200% of its original size, providing a tight, moisture-resistant seal over test tubes, beakers, flasks, and petri dishes. This adaptability makes it an excellent choice for covering irregularly shaped containers and ensuring the contents are protected from contamination and evaporation
- Creates a tight moisture barrier that holds a strong seal and doesn't release from glassware
- Offers effective resistance against acids, alkalis, and organic solvents
- Non-toxic, odorless, and semi-transparent
- Prevents moisture and volume loss due to material composition and a tight seal
- The flexible and self-sealing material allows it to cling to irregular shapes and surfaces
- Stretches up to more than 200% of its original length
- Resistant up to 48 hours against saline solutions, inorganic acids, and alkaline solutions
- Various sizing and color options available
- Parafilm™ is a registered trademark of Amcor Limited
Chemical Identifiers
| Parafilm Wrap | |
| Mineral Wax, Polyolefin |
Specifications
| 250 ft. | |
| Parafilm Wrap | |
| 100 mm | |
| Mineral Wax, Polyolefin |
| Natural | |
| 4 in. | |
| 76.2 m | |
| 250 ft. x 4 in. |