missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sigma-Aldrich Papanicolaou Stain, Modified EA 65
Description
Papanicolaou stain imparts a characteristic range of coloration to exfoliative cells of vaginal, cervical, prostatic and other body secretions, allowing critical examination of nuclei and cytoplasmic components.
- Eosin Y (certified), 0.25% w/v,fast green FCF (certified), 0.004% w/v, and phosphotungstic acid, 0.4% w/v, in denatured alcohol with stabilizer.
- Form: solution
- Shelf life: expiry date on the label
- IVD: for in vitro diagnostic use
- Applications: hematology and histology
- Storage temperature: room temperature
Specifications
Specifications
| Quantity | 1 L |
| Type | Papanicolaou Stain |
| Packaging Quantity | 1 L |