missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Panel End Support
GREENER_CHOICE

Catalog No. 06000037
Change view
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06000037 27.6 in.
06000038 32.6 in.
06000039 35.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000037

Fisherbrand™ Panel End Supports are to be used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.

  • Can be used to support the intersection of two aprons or rails
  • Each panel has 2 leveling feet and is 2 in. wide

Compliance

SEFA 8

Specifications

Product Type Panel End Support
Height (English) 27.6 in.
Depth (Metric) 55.9 cm
Depth (English) 22 in.
Color White
Width (Metric) 5.1 cm
Height (Metric) 70 cm
Width (English) 2 in.
Material Steel