missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pair of Plastic Bar Magnets

Catalog No. S27735
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27735 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27735 Supplier Eisco™ Supplier No. PH0785

This Pair of Plastic Bar Magnets is ideal for teaching magnetic attraction and repulsion. The magnets are color-coded for ease of identifying north and south.

  • 2 durable plastic bar magnets
  • Colored for ease of identifying north and south
  • Each bar measures 3 x 0.8 x 0.5 in.

Specifications

Grade 6 to Undergraduate
Height (English) 0.5 in.
For Use With (Application) Teaching Magnetic Attraction and Repulsion
Includes 2 Magnets
Material Plastic
Quantity 2 Pk.
Height (Metric) 1.3 cm
Length (English) 3 in.
Length (Metric) 7.6 cm
Width (English) 0.8 in.
Width (Metric) 2 cm
Class Size 1 Lab Group
Product Type Bar Magnet
Show More Show Less