missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Canopy Hood

Catalog No. 06000640
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000640 48 in.
06000639 36 in.
06000641 60 in.
06000642 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000640
Only null left

Fisherbrand™ Canopy hoods are suitable for the removal of heat or nuisance fumes.

  • Canopy hoods need to be tied into the general exhaust for the lab.
  • Canopy hoods have a flat back and are designed for perimeter locations.
  • Painted Steel is Fisherbrand White and includes a duct collar.
  • Canopy includes internal baffle and 48 in. threaded hanging rods.

Specifications

Material Painted Steel
Color White
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Includes Internal Baffle and 48 in. Threaded Hanging Rods
Width (English) 48 in.
Width (Metric) 121.9 cm