missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ PadMop™ Covered Sponge Mop

Description
Requires
QPSL-18 or QSSL-18 frame with STA series handle or QDSL-18 with SSU series handle
The Micronova PadMop™ is a fully padded mop head with dual cleaning surfaces and generous disinfectant dispersal. The mops are covered by a choice of either smooth, or textured polyester.
- Brick style sponge mop for generous disinfectant dispersal
- Dual cleaning surfaces for railings, door jambs, corners and large surface areas
- Available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed to fit onto the SlimLine™ QDSL and QPSL adapters
- Holds up to strong disinfectants
- Autoclavable
Specifications
Specifications
| Dimensions | 45.7 x 12.7 cm (18 x 5 in.) |
| Product Type | Cleanroom Mop |
| Color | White |
| Length (English) | 18 in. |
| Sterility | Non-sterile |
| Length (Metric) | 45.7 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 12.7 cm |
| Width (English) | 5 in. |
| Resistant To | Chemicals |
| Show More |