missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs Pack of 25 Individually Wrapped Sterile Polypropylene Centrifuge Tubes with Flat Cap, Self Standing
Description
- Sterile centrifuge tubes: Pack of 25 polypropylene tubes with flat caps, individually wrapped for secure storage.
- Individually wrapped design: Ensures protection from external exposure, ideal for sensitive applications.
- Secure flat cap: Prevents leaks and evaporation, offering reliable sample storage.
- Versatile lab applications: Suitable for sample preparation, centrifugation, molecular biology, and general research use.
- Durable polypropylene construction: Designed for strength and chemical resistance, ensuring reliable performance in laboratory settings.
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 31.75 mm |
| Capacity (English) | 1.7 oz. |
| Bottom Shape | Conical |
| Show More |