missing translation for 'onlineSavingsMsg'
Learn More

Eisco Labs Pack of 25 Individually Wrapped Sterile Polypropylene Centrifuge Tubes with Flat Cap, Self Standing

Catalog No. S000163
Change view
Click to view available options
Color:
Amber
Transparent
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S000163 Transparent
S000164 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S000163 Supplier Eisco Labs Supplier No. CH5625PK25
Only null left

Pack of 25 sterile polypropylene centrifuge tubes with flat caps are individually wrapped for contamination protection, leak-resistant, and chemically durable, ideal for secure sample handling in sensitive lab and research applications.

  • Sterile centrifuge tubes: Pack of 25 polypropylene tubes with flat caps, individually wrapped for secure storage.
  • Individually wrapped design: Ensures protection from external exposure, ideal for sensitive applications.
  • Secure flat cap: Prevents leaks and evaporation, offering reliable sample storage.
  • Versatile lab applications: Suitable for sample preparation, centrifugation, molecular biology, and general research use.
  • Durable polypropylene construction: Designed for strength and chemical resistance, ensuring reliable performance in laboratory settings.

Specifications

Color Transparent
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
Sterility Sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 33.52 mm
Bottom Shape Conical
Closure Type Flat Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 24,000 x g
Show More Show Less