missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ PA53 BIO Trinocular Research Upright Microscopes
The PA53 BIO models are designed with the experienced expert in mind for research use in hospitals and life science laboratories. Comes equipped with 23 mm FOV eyepieces and CCIS™ UC Plan Achromatic (Pb-free) objectives.
$36127.67 - $47408.15
Specifications
| Head Style | Trinocular |
|---|---|
| Lighting Type | Transmitted Halogen |
| Magnification Power | 10X |
| Catalog Number | Mfr. No. | Objective Types | Eyepiece | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Objective Types | Eyepiece | Price | Quantity | ||||
|
01-257-419
|
Motic™
1100104600941 |
UC Plan 4X, 10X, 40X, 100X | WF 10X/23 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01-257-420
|
Motic™
1100104600945 |
UC Fluor Plan 4X, 10X, 40X, 100X | WF 10X/25 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Scalable Infinity-Corrected Optical System (CCIS™)
- Full power transmitted Köhler illumination
- Intelligent, heat-dissipating technology avoids overheating of microscope and sample
- Adjustable eyepieces and mutifunctional illumination control knob
- Environmentally friendly 'ECO' function provides automatic power-saving mode
- Homogeneous illumination with IL function
- Diopter Adjustment: ±4
Specifications
| Trinocular | |
| Transmitted Halogen | |
| 10X |