missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PA Ultracrimp Tube 35 ml
Description
PA Ultracrimp tube 35ml volume. For use in T-865, T-1250, TV-860 rotors. Packet of 25 tubes
Max speed: 65,000 rpmMax RCF 429,459 x gDimensions: 25x97mm
Specifications
Specifications
| Capacity (Metric) | 35 mL |
| For Use With | For use in T-865, T-1250, TV-860 rotors |
| No. per Pack | 25 |
| Product Type | Ultracrimp Tube |
| Max. RCF | 429,459 x g |