missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PA Thin Walled Tube 33 ml

Catalog No. 03141
Change view
Click to view available options
Capacity (Metric):
36 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03141 36 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03141 Supplier Thermo Scientific™ Supplier No. 03141
Only null left

PA Thin walled tube 36ml tube volume with 33ml fill volume For use with T-865, T-1250, Superspin 360 (36ml) and AH-629 (36ml) rotors. Pack of 25 tubes

Max speed: 65,000 rpmMax RCF 429,459 x gDimensions: 25x89mm

Specifications

Capacity (Metric) 36 mL
For Use With For use with T-865, T-1250, Superspin 360 (36 mL) and AH-629 (36 mL) rotors
No. per Pack 25
Product Type Walled Tube
Max. RCF 429,459 x g