missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ X Factor Discs
Perform identification of Haemophilus spp. with Thermo Scientific™ Oxoid X Factor Discs.
Specifications
| Content And Storage | -10°C to -20°C |
|---|---|
| Description | X Factor Discs |
| Detectable Analytes | Haemophilus species |
| Type | X Factor Disc |
| Quantity | 50 Disks/Cartridge |
Description
Perform identification of Haemophilus spp. with Thermo Scientific™ Oxoid X Factor Discs.
Ordering Alerts:
50 Discs/Cartridge
Specifications
| -10°C to -20°C | |
| Haemophilus species | |
| 50 Disks/Cartridge |
| X Factor Discs | |
| X Factor Disc |