missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Vegetable Peptone No. 1

Catalog No. OXVG0100B
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
OXVG0100B 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OXVG0100B Supplier Thermo Scientific™ Supplier No. VG0100B

Thermo Scientific™ Oxoid Vegetable Peptone No. 1 is a meat-free general purpose peptone.

Thermo Scientific™ Oxoid Vegetable Peptone No. 1 is a highly nutritious, meat-free general purpose peptone for growth of bacteria and fungi in culture media or fermentation processes.

Thermo Scientific™ Oxoid Vegetable Peptone No. 1 is a highly nutritious, meat-free general purpose peptone for growth of bacteria and fungi in culture media or fermentation processes.

With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance and scale to ensure successful microbial vaccine production.

Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.

Supports quality media design:

  • Balanced nutrient composition
  • Batch-to-batch consistency, available in sizes from 500g up to 25kg and in single batch sizes up to 2.5T
  • Highly soluble
  • BSE and mycoplasma free

Multi-method suitability:

  • Batch culture
  • Fed-batch culture
  • Continuous culture
  • Cell culture

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 500 g
Protein Source Pea

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.