missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Cephalothin Antimicrobial Susceptibility discs, 30 μg
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Cephalothin Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Antimicrobial Agents | Cephalothin |
| Certifications/Compliance | Complies with CLSI, DIN guidelines |
| Concentration | 30 μg |
| Description | Oxoid Cephalothin Antimicrobial Susceptibility Discs |
| Antibiotic Code | KF |
| Product Type | Antimicrobial Susceptibility Discs |
| Test Type | Antimicrobial Susceptibility |
| No. per Pack | 5 Cartridges/Pk. |
| Packaging Type | 50 Discs/Cartridge |
| Quantity | 50 Discs/Cartridge |