missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Ceftazidime Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
$95.83
Specifications
| Antimicrobial Agents | Ceftazidime |
|---|---|
| Certifications/Compliance | Complies with DIN, EUCAST, SFM guidelines |
| Description | Oxoid Ceftazidime Antimicrobial Susceptibility Discs |
| Antibiotic Code | CAZ |
| Product Type | Antimicrobial Susceptibility Discs |
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Ceftazidime Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
| Ceftazidime | |
| Oxoid Ceftazidime Antimicrobial Susceptibility Discs | |
| Antimicrobial Susceptibility Discs | |
| 5 Cartridges/Pk. | |
| 50 Discs/Cartridge |
| Complies with DIN, EUCAST, SFM guidelines | |
| CAZ | |
| Antimicrobial Susceptibility | |
| 50 Discs/Cartridge |