missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ Oxivir™ Tb Wipes
Description
- One-step cleaner disinfectant powered by AHP™ technology
- Effective against key pathogens
- TB, MRSA, Norovirus and VRE
- Eliminates HBV, HCV and HIV in 1 min., tuberculocidal in 5 min. and fungicidal in 10 min.
- No VOCs, no added fragrance and no NPEs
- Environmentally responsible
- Active ingredient breaks down to oxygen and water
- Compatible with most hard, non-porous surfaces
- Convenient pre-wetted wipes make toughest jobs easier
Specifications
Specifications
| Product Type | Disinfectant Wipes |
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30 cm |
| Certifications/Compliance | EPA, FDA, and Health Canada Standards |
| Color | White |
| Container Type | Bucket |
| Disposable | Single-use |
| Dimensions (L x W) | 11 x 12 in. |
| Show More |