missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ Oxivir™ Tb Wipes

Catalog No. 361042782
Change view
Click to view available options
Packaging Quantity:
160 Wipes/Bucket, 12 Buckets/Cs.
160 Wipes/Bucket, 4 Buckets/Cs.
Dimensions (L x W):
6 x 7 in.
11 x 12 in.
Container Type:
Bucket
Canister
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Dimensions (L x W) Container Type
361042782 160 Wipes/Bucket, 12 Buckets/Cs. 6 x 7 in. Canister
296368412 160 Wipes/Bucket, 4 Buckets/Cs. 11 x 12 in. Bucket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361042782 Supplier Diversey™ Supplier No. 5144708

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ready-to-use pre-wetted disinfectant cleaner wipes based on proprietary AHP™ technology to deliver fast, effective cleaning performance.

  • Disinfects in 60 seconds
  • Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer
  • Kills MRSA and Norovirus
  • Meets bloodborne pathogen standards for decontaminating blood and body fluids
  • Colorless with a characteristic scent
  • Bactericidal, Tuberculocidal and Virucidal in one minute; Fungicidal in 3 minutes
  • Compatible with most hard, non-porous surfaces while harnessing the power of Accelerated Hydrogen Peroxide™ (AHP) technology

Specifications

Product Type Disinfectant Wipes
Certifications/Compliance EPA, FDA, and Health Canada Standards
Color White
Container Type Canister
Disposable Yes
Dimensions (L x W) 6 x 7 in.
Packaging Quantity 160 Wipes/Bucket, 12 Buckets/Cs.
Sterility Non-sterile
Includes Active Ingredient: Hydrogen Peroxide, 0.5% w/w
pH Range 2.2 to 3.2