missing translation for 'onlineSavingsMsg'
Learn More

Diversey™ Oxivir™ Tb Wipes

Catalog No. 296368412
Change view
Click to view available options
Packaging Quantity:
160 Wipes/Bucket, 12 Buckets/Cs.
160 Wipes/Bucket, 4 Buckets/Cs.
Dimensions (L x W):
6 x 7 in.
11 x 12 in.
Container Type:
Bucket
Canister
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Dimensions (L x W) Container Type
296368412 160 Wipes/Bucket, 4 Buckets/Cs. 11 x 12 in. Bucket
361042782 160 Wipes/Bucket, 12 Buckets/Cs. 6 x 7 in. Canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296368412 Supplier Diversey™ Supplier No. 5627460
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ready-to-use pre-wetted disinfectant cleaner wipes based on proprietary AHP™ technology to deliver fast, effective cleaning performance.

  • One-step cleaner disinfectant powered by AHP™ technology
  • Effective against key pathogens
    • TB, MRSA, Norovirus and VRE
  • Eliminates HBV, HCV and HIV in 1 min., tuberculocidal in 5 min. and fungicidal in 10 min.
  • No VOCs, no added fragrance and no NPEs
  • Environmentally responsible
    • Active ingredient breaks down to oxygen and water
  • Compatible with most hard, non-porous surfaces
  • Convenient pre-wetted wipes make toughest jobs easier

Specifications

Product Type Disinfectant Wipes
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 12 in.
Width (Metric) 30 cm
Certifications/Compliance EPA, FDA, and Health Canada Standards
Color White
Container Type Bucket
Disposable Single-use
Dimensions (L x W) 11 x 12 in.
Packaging Quantity 160 Wipes/Bucket, 4 Buckets/Cs.
Sterility Non-sterile
pH Range 2.2 to 3.2
Show More Show Less