missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Gel-Drying Supplies

Catalog No. OWCM20
Change view
Click to view available options
Product Type:
Cellophane, Precut
Gel Drying Frame
Length (Metric):
24 cm
Width (Metric):
24 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (Metric) Width (Metric)
OWCM20 Cellophane, Precut 24 cm 24 cm
OWGDF1 Gel Drying Frame 24 cm 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OWCM20 Supplier Thermo Scientific™ Supplier No. CM 20

Use the frames and pre-cut cellophane that come in Thermo Scientific™ Owl™ Gel-Drying Supplies with Owl™ Gel-Drying Kits.

Combine the frames and pre-cut cellophane that come in Thermo Scientific™ Owl™ Gel-Drying Supplies with Owl™ Gel-Drying Kits.

  • Frames and pre-cut cellophane available in large (24 × 24cm) or small (14 × 14cm) format

Specifications

Gel Size 24 x 24 cm
Length (Metric) 24 cm
Width (Metric) 24 cm
Product Type Cellophane, Precut