missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply
Retain settings after shut-down with the power-off memory of this compact power supply, ideal for DNA/RNA and protein electrophoresis.
$2984.45 - $2984.45
Specifications
| Max. Current | 400 mA |
|---|---|
| Product Line | Owl |
| Timer | 0 to 999 min. |
| Display | Voltage or current |
| No. of Jacks | 3 |
Description
Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply. It is ideal for DNA/RNA and protein electrophoresis.
- Simple to use, multi-purpose and lightweight
- Stackable design saves benchtop space
- Soft-touch key pad
- Three jacks
Specifications
| 400 mA | |
| 0 to 999 min. | |
| 3 | |
| 10.25 in. | |
| 5.5 in. | |
| 5.25 in. | |
| 300 V |
| Owl | |
| Voltage or current | |
| 10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm) | |
| 26 cm | |
| 14 cm | |
| 13.3 cm | |
| 50/60 Hz |