missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ EC1000XL Programmable Power Supply

Catalog No. p-4528926
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
FBEC1000XL 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBEC1000XL Supplier Thermo Scientific™ Supplier No. EC1000XL
Only null left

Save benchtop space with the stackable design of this programmable power supply.

Save benchtop space with the stackable design of the Thermo Scientific™ Owl™ EC1000XL Programmable Power Supply. Ideal for DNA, RNA and protein electrophoresis, as well as electroblotting, the power supply has a power-off memory that retains settings after shut-down.

  • Power supply is simple to use, multi-purpose and lightweight
  • Power supply includes soft-touch key pad and four jacks

Specifications

Current 500 mA
Description Model EC1000XL; 120V 50/60Hz
Max. Current 500 mA
Product Line Owl
Timer 0 to 99 hr. 59 min.
Display Voltage, current or power
No. of Jacks 4
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm)
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 10.75 in.
Width (Metric) 27 cm
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Electrical Requirements 120 V 50/60 Hz
Max. Voltage 1000 V
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less