missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Compact Power Supply PROMO

Catalog No. FBEC300XLPM
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
FBEC300XLPM 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBEC300XLPM Supplier Thermo Scientific™ Supplier No. EC300XLPMSH
Get Up to 55% Off Lab Equipment & Instruments
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Retain settings after shut-down with the power-off memory of this compact power supply, ideal for DNA/RNA and protein electrophoresis.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Three jacks

Specifications

Description Model EC300XL; 120 V 50/60 Hz
Max. Current 400 mA
Product Line Owl
Timer 0 to 999 min.
Display Voltage or current
No. of Jacks 3
Dimensions (L x W x H) 10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm)
Length (English) 10.25 in.
Length (Metric) 26 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Electrical Requirements 120 V 50/60 Hz
Max. Voltage 300 V
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less