missing translation for 'onlineSavingsMsg'
Learn More

Owen Mumford™ Unistik™ 3 Safety Lancets

Catalog No. 2202933
Change view
Click to view available options
Color:
Lavendar
Yellow
Needle Gauge:
23g
28g
Quantity:
100 Pack
200 Pack
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Needle Gauge Quantity
2202933 Yellow 23g 200 Pack
22023378 Yellow 23g 100 Pack
2202931 Lavendar 28g 200 Pack
2202930 Lavendar 28g 100 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 2202933 Supplier Owen Mumford™ Supplier No. AT 1004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature unique Comfort Zone™ technology that allows ultimate control and comfort when lancing

  • Preset and ready for use; simply twist off protective sterile cap and take sample
  • Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection
  • Have an additional visual lockout feature; should an attempt be made to misuse the device, there is a clear indication to the operator that the device has been used and should be disposed of in a suitable sharps container

Specifications

Disposable Single-use
Depth (English) 0.07 in.
Volume (Metric) 30 to 75μL
Color Yellow
Volume (English) 0.00101 to 0.00253 oz.
Depth (Metric) 1.8mm
Quantity 200 Pack
For Use With (Application) For ward blood glucose monitoring, cholesterol, HbA1c
Needle Gauge 23g
Includes Sterile cap
Product Type Unistik™ 3 Safety Lancet
Show More Show Less