missing translation for 'onlineSavingsMsg'
Learn More

Owen Mumford™ Unistik™ 3 Safety Lancets

Feature unique Comfort Zone™ technology that allows ultimate control and comfort when lancing

Supplier:  Owen Mumford™ AT 1042

 View more versions of this product

Catalog No. 2202930


Only null left

Description

Description

  • Preset and ready for use; simply twist off protective sterile cap and take sample
  • Needle point is hidden before use and automatically retracts after use to avoid accidental needlestick injuries and cross-infection
  • Have an additional visual lockout feature; should an attempt be made to misuse the device, there is a clear indication to the operator that the device has been used and should be disposed of in a suitable sharps container

Specifications

Chemical Identifiers

0.07 in.
Unistik™ 3 Safety Lancet
Sterile cap
1.8mm
Single-use

Specifications

Single-use
28g
Sterile cap
Unistik™ 3 Safety Lancet
5 to 30μL
0.00016 to 0.00101 oz.
For ward blood glucose monitoring, HbA1c
100 Pack
0.07 in.
Lavendar
1.8mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions