missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Overtime Performance Gloves
Description
- D3O™ knuckle bar provides shock absorption and impact protection.
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy duty microfibre palm with foam padding
- Silicone print provides a sure-grip
- Air flow mesh on back of hand
- Heavy duty rubber on fingers and thumb
- Microfibre thumb saddle
- Snug-fitting neoprene wrist
- Secure Velcro™ closure
Spécifications
Spécifications
| Back Material | Spandex |
| Certifications/Compliance | ANSI Impact 2 |
| Certifications/Compliance (Europe) | EN388 |
| Applications | Industrial |
| Coating Material | Uncoated |
| Color | Black |
| Disposable | Reusable |
| Exterior Finish | Partially Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Afficher plus de résultats |