missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Overtime Performance Gloves
Overtime Performance Gloves have a D3O™ knuckle bar that provides shock absorption and impact protection. Heavy duty microfibre palm with foam padding and silicone print provides a sure-grip.
Supplier: Watson Gloves 025X
Description
- D3O™ knuckle bar provides shock absorption and impact protection.
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy duty microfibre palm with foam padding
- Silicone print provides a sure-grip
- Air flow mesh on back of hand
- Heavy duty rubber on fingers and thumb
- Microfibre thumb saddle
- Snug-fitting neoprene wrist
- Secure Velcro™ closure
Specifications
| Spandex | |
| EN388 | |
| Uncoated | |
| Reusable | |
| Ambidextrous | |
| Spandex, Microfiber | |
| X-Large | |
| Gunn | |
| No | |
| High Preformance, Mechanic, General Labor | |
| Black | |
| 1 Pair of Gloves | |
| No | |
| Impact | |
| Straight | |
| 23 cm |
| ANSI Impact 2 | |
| Industrial | |
| Black | |
| Partially Textured | |
| Yes | |
| Work Gloves | |
| Non-sterile | |
| EN388:3121XP | |
| Full | |
| Men's | |
| Velcro™ | |
| No | |
| Unlined | |
| Spandex, Microfibre | |
| 9.5 in. |