missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Oversized Acrylic Blocks

Catalog No. S41537
Change view
Click to view available options
Quantity:
Set of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41537 Set of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41537 Supplier Eisco™ Supplier No. PH0578

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Rectangular block, equilateral triangle block, right isosceles triangle block

Set of 3 oversized acrylic blocks designed for use in demonstrations. The set contains (1) rectangle, (1) equilateral triangle, and (1) right isosceles triangle, each 23 mm thick

  • Made of quality acrylic
  • Oversized acrylic light blocks for demonstrations
  • Rectangle – 190 x 110 cm
  • Equilateral triangle – side length 190 mm
  • Right isosceles triangle – hypotenuse length 185 mm
  • Each shape is 23 mm thick

Warranty

1 year limited manufacturer warranty

Specifications

Quantity Set of 3
Material Acrylic
Includes Rectangle, Equilateral Triangle, Right Isosceles Triangle
For Use With (Application) Optics experiments and demonstrations
Product Type Optics Set
Shape Various
Length (English) 11 in.
Thickness (Metric) 23 mm
Length (Metric) 27.94cm