missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i4311 Label Printer Pipe Marker Kit WiFi/BT NA, Blue, Gray
Description
- Convenient kit: Save money and get everything you need to start creating durable, ANSI-compliant pipe markers right away.
- 0.25 in. to 4 in. wide labels: The i4311 Printer lets you print everything you need, where you need it.
- All-day battery: Swappable, fast-charging battery prints up to 5,000 labels on a single charge.
- Easily transportable: Weighs only 13 lb. with battery and has an ergonomic handle.
- Automatic setup: LabelSense™ technology automatically detects and calibrates materials to eliminate manual setup, trial and error, and material waste.
- Fully connected: Work on a phone, laptop or tablet via Wi-Fi, Bluetooth or Ethernet.
- Durable labels and ribbons: B-595 vinyl labels and smear-proof ribbons withstand harsh environments.
Specifications
Specifications
| Product Type | Label Printer Kit |
| Color | Blue, Gray |
| Display Type | LCD Touchscreen |
| Print Technology | Thermal Transfer |
| Width (English) | 9 in. |