missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ MULTISTIRRER Digital
Description
Reliable and Precise Setting:
- Bright digital display for accurate speed monitoring
- Exclusive, on-board timer for unattended operation
- Adjustable reverse operation (time-controlled)
- Speed regulation from 80 to 1,500 rpm
- SpeedServo™ ensures constant speed even when the viscosity changes
- Synchronized stirring, same speed ensured
- MULTISTIRRER Digital 6: 6 places, maximum diameter of 85 mm - 400 mL
- MULTISTIRRER Digital 15: 15 places, maximum diameter of 64 mm - 250 mL
- Resistant stainless steel top plate
- Long life operation
- Ergonomic - very low height
- Universal mains voltage / frequency range
- Light weight, easy to move
- Remains cold, even after days of continuous use
- Ideal for microtitration, microbiology and biochemistry
- Soft start but rapidly reaching set speed
- Excellent speed control (electronic), even at low speeds
- Can thermostat samples using a recirculating water bath
Specifications
Specifications
| Speed | 80 to 1500 rpm |
| Stirring Positions | 15 |
| Top Plate Material | Stainless Steel |
| Capacity | 15 x 250 mL |
| Display | Digital |
| Shape | Rectangle |
| Voltage | 100/240 V |
| Wattage | 9 w |
| Dimensions (L x W) | 370 x 230 mm |
| Dimensions (L x W x H) | 370 x 230 x 51.5 mm |
| Show More |