missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Overhead Service Panel

Catalog No. 06000365
Change view
Click to view available options
Includes:
1 to 10 Cutouts
11 to 20 Cutouts
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
06000365 1 to 10 Cutouts
06000366 11 to 20 Cutouts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000365

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Overhead Service Panels are designed to fit into a 24 x 24 in. ceiling grid. They are made to order based upon services required.

  • Option for 3 Types of cutouts: Quick Connect, Data and Electrical
  • Contact your Fisher representative for details

Specifications

Color White
Material Metal
Type Service Fixture Kit
Includes 1 to 10 Cutouts
Width (English) 23.75 in.
Width (Metric) 60.3 cm
Height (English) 2 in.
Height (Metric) 5.1 cm
Depth (English) 23.75 in.
Depth (Metric) 60.3 cm