missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Replacement Duracell™ Ultra CR2 Battery for Ovation™ QS Pipette

Catalog No. 22146667
Change view
Click to view available options
Battery Type:
CR2032
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
22146667 CR2032
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22146667 Supplier VistaLab™ Technologies Supplier No. 90574001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

3 volt lithium battery with an expected life of one year or more of typical use.

Specifications

Product Type CR2 Battery
Battery Type CR2032
For Use With (Equipment) Ovation Adjustable Volume Pipettes
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Voltage 3 V