missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module

Catalog No. 13645593
Change view
Click to view available options
Pressure Range:
400 to 850mmHg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Range
13645593 400 to 850mmHg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13645593 Supplier Thermo Scientific™ Supplier No. VSTAR RD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Add dissolved oxygen and temperature measurement capabilities to your Versa Star meter using the Thermo Scientific™ Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module

Add dissolved oxygen and temperature measurement capabilities to your Thermo Scientific™ Orion™ Versa Star meter using the Thermo Scientific™ Orion™ Versa Star Dissolved Oxygen / RDO Measurement Module. Each Orion™ Versa Star meter has four channels that can be customized with interchangeable measurement modules. The Orion™ Versa Star RDO/DO module offers the flexibility to use Orion™ RDO optical or polarographic probes with automatic sensor recognition and calibration using water-saturated air, air-saturated water, custom value using Winkler titration and zero point options.

Select from five Thermo Scientific Orion Versa Star measurement modules to customize the measurement capabilities of your Orion Versa Star meter. Measurement modules are interchangeable and can be added or removed from each Versa Star meter's four channels at any time.

Orion Versa Star RDO/DO Measurement Module:

  • Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes and automatic sensor recognition
  • Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
  • Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
  • Customize measurements to show calibration history or simplify to show an extra large dissolved oxygen reading
  • Module offers a 3-year replacement warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Accuracy (Polarographic DO) ±0.2 mg/L or ±2% of reading, whichever is greater
Accuracy (RDO) ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L
Accuracy (Barometer) ±6mmHg
Accuracy (Temperature) ±0.1°C
Alarm Output Set point alarm, high/low limit alarm, calibration due alarm
Barometric Pressure Correction 400 to 850 mmHg, automatic using built-in barometer or manual entry
Calibration Modes Water-saturated air, air-saturated water, manual (Winkler titration), zero point
Description Orion Versa Star RDO/DO/temperature measurement module
Type Measurement Module
Dimensions (L x W x H) 12 x 3 x 9.5 cm (4.7 x 1.2 x 3.8 in.)
Inputs 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature)
Includes Versa Star RDO/DO module and printed quick start guide
IP Rating IP-54
Measurement Modes Dissolved oxygen as % saturation or mg/L with temperature and barometric pressure
Methods 10 per channel with password protection
Model Orion Versa Star RDO Optical/Dissolved Oxygen/Temperature Measurement Module
Percent Saturation Range (RDO) 0.0 to 500.0 % saturation
Percent Saturation Resolution (RDO) 0.1, 1% Saturation
Pressure Range 400 to 850mmHg
Pressure Resolution 0.1mmHg
Probe Type RDO optical dissolved oxygen probe, polarographic dissolved oxygen probe (purchase separately)
Percent Saturation Relative Accuracy (Polarographic DO) ±2% Saturation
Range (Polarographic DO) 0.00 to 90.00 mg/L
Range (RDO) 0.00 to 50.00mg/L
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (Polarographic DO) 0.01, 0.1 mg/L; 0.1, 1 % saturation
Resolution (RDO) 0.01, 0.1 mg/L; 0.1, 1 % saturation
Resolution (Temperature) 0.1°C
Salinity Factor 0 to 45ppt
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature (English) Operating 41°F to 113°F
Temperature (Metric) Range -5°C to 105deg;C
Temperature Probe Calibration 1 point temperature offset calibration
Temperature (Metric) Operating 5°C to 45°C
Temperature Selection Automatic with ATC temperature probe
Weight (English) 0.5 lb.
Warranty 3 year meter replacement
Weight (Metric) 0.2 kg
Percent Saturation Resolution (Polarographic DO) 0.1, 1 % saturation
Percent Saturation Relative Accuracy (RDO) ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation
Percent Saturation Range (Polarographic DO) 0 to 600% Saturation
Show More Show Less