Learn More
Thermo Scientific™ Orion™ Swing Arm Electrode Stand
Quickly move electrodes between samples with the Thermo Scientific™ Orion™ Swing Arm Electrode Stand, featuring 360 degrees of motion and cable management system
Supplier: Thermo Scientific™ ORI090043
Description
Quickly move electrodes between samples with the Thermo Scientific™ Orion™ Swing Arm Electrode Stand, featuring 360 degrees of motion and cable management system for neatness and safety. Includes weighted base, swing arm and electrode holder that accepts up to four sensors and stirrer probe.
- Holds up to five electrodes with 12mm diameters; or four electrodes and one stirrer probe
- Aluminum construction for stability and strength
- 360° motion allows electrodes to be moved vertically, horizontally and front-to-back positioning into beakers or sample containers
- Head holds three electrodes vertically (12mm max. diameter)
- Two additional slots hold electrodes angled 10° (12mm max. diameter)
- 5.5″ diameter weighted base (140mm) with cushioning on the bottom to protect table surfaces
Specifications
Orion swing arm stand, electrode holder and base | |
Electrode Stand/Holder | |
Standard electrode holder (five 12mm diameter holders), metal stand with cable management system and weighted base |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.