missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star T940 All-in-One Titrator and Kits

Catalog No. p-7113369
Change view
Click to view available options
Type:
Titrator
Titrator ROSS Sure-Flow Kit
Titrator Standard ROSS Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13642967 Titrator
13642968 Titrator Standard ROSS Kit
13642969 Titrator ROSS Sure-Flow Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13642967 Supplier Thermo Scientific™ Supplier No. START9400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated all-in-one titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.

Use the Orion Star T940 all-in-one titrator for flexible pH, redox and ion concentration titrations including equivalence point titrations, preset pH or mV endpoint titrations plus multiple known addition (MKA) mode for automated known addition of various ions. Pair the titrator option with any of our premium ROSS pH electrodes or Orion redox and ion selective electrodes or select one of our preconfigured titrator and electrode kits for a bundled discount.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Standard ROSS kit with 8102BNUWP ROSS Ultra pH electrode and 927007MD stainless steel ATC temperature probe is ideal for most standard pH titrations and especially preset endpoint titrations that include temperature
•ROSS Sure-Flow kit with 8172BNWP ROSS Sure-Flow pH electrode is designed for challenging samples that can clog standard pH electrodes or that require a fast-flowing sleeve-type junction

Specifications

Accuracy (ISE) ±0.2 mV or ±0.05% of reading, whichever is greater
Accuracy (mV) ±0.2 mV
Burette Functions Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Functions Available Sample titration, titrant standardization, calibration and direct measure
Accuracy (pH) ±0.002pH
Accuracy (Temperature) ±0.2 °C
Advanced ISE Functions Multiple known addition (MKA); automated calibration and calculation of sample concentration by adding aliquots of standard to sample using the burette
Alarm Output Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Backlight Option Yes, adjustable
Blank Options Fixed value or variable value using titration
Burette Sizes 10 mL, 20 mL (included) or 50 mL
Calibration pH, mV, ion concentration (ISE) and temperature
Calibration Points 1 point relative mV (RmV) mode
Calibration Points (ISE) 1 to 5
Calibration Points (pH) 1 to 5
Certifications/Compliance CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
Channels 1
Cycles Per Titration Run 1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
Data Management Details Data log export as CSV or PDF file, short or long format
Data Points 100 data sets each: sample titration, titrant standardization, calibration and direct measure
Description Orion Star T940 all-in-one titrator without electrode
Display Type 5.7 in. color capacitive touchscreen, 640 x 480 resolution
Type Titrator
Equivalence Points 1 to 2
For Use With (Application) Acid-base titrations, redox titrations, ion concentration titrations
Includes 20 mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies
Inputs BNC (pH, redox or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
IP Rating IP51
Languages Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
Material ABS Plastic
Memory Non-volatile memory preserves data logs and settings
Methods Up to 10 methods with optional password protection; import/export methods via USB flash drive
Model Orion Star T940
Outputs 3 USB ports for printer, USB flash drive and computer software connections
Precision 0.5% RSD, dependent on environment and handling conditions
Preset Endpoints 1 to 3
Probe Type pH electrode, redox electrode or ion selective electrode (ISE); reference half-cell electrode; ATC temperature probe; stirrer probe
Range (ISE) 0.0001 to 19990
Range (mV) -2000.0 to +2000.0 mV
Range (pH) -2 to 20
Relative Humidity Range 5 to 85%, non-condensing
Resolution Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
Resolution (ISE) 0.0001 minimum, 1 to 4 significant digits (user selectable)
Resolution (mV) 0.1 mV
Resolution (pH) 0.001, 0.01, 0.1 (user selectable)
Resolution (Temperature) 0.1 °C
Sample ID Auto-incremental, manual or off
Stirrer Probe Speeds 5 user selectable speeds (250 to 3700 RPM)
Temperature (English) Operating 41°F to 104°F
Temperature (Metric) Operating 5°C to 40°C
Temperature Probe Calibration Optional 1 point offset calibration
Temperature Range (Metric) -5.0°C to +100.0°C
Temperature Selection Manual or automatic
Time and Date Yes, with nonvolatile battery backup
Titrant Determination Standardization titration or manual concentration input
Titration Process Control Routine, quick, careful or user defined
Titration Setup Wizard Yes, using Start a New Titration workflow
Titration Technique Equivalence point or preset endpoint
Titration Types Direct or back titration
Updateable Firmware Yes, using USB flash drive
Warranty 1 year replacement warranty
Dimensions (L x W x H) 10 x 16 x 14 in. (25.4 x 40.6 x 35.6 cm)
Electrical Requirements 100-240V, 50/60 Hz
Show More Show Less