missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star T930 Ion Titrator and Kits

Catalog No. 13642960
Change view
Click to view available options
Type:
Ion Titrator
Ion Titrator Salt Content Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13642960 Ion Titrator
13642961 Ion Titrator Salt Content Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13642960 Supplier Thermo Scientific™ Supplier No. START9300

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated redox titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.

Use the Orion Star T930 ion titrator for dedicated ion titrations including salt in foods, chloride in drinking and wastewater, ammonia of wastewater, surfactants in consumer products and total hardness of water. Titration techniques include equivalence point titrations and preset mV endpoint titrations plus multiple known addition (MKA) mode. Using MKA mode, the titrator performs an automated calibration and calculation of sample concentration by adding aliquots of standard to sample, removing the need for a separate calibration and minimizing matrix effects.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Pair the titrator option with any of our premium Orion ion selective electrodes or select one of our preconfigured titrator and electrode kits for a bundled discount

Specifications

Accuracy (ISE) ±0.2 mV or ±0.05% of reading, whichever is greater
Accuracy (mV) ±0.2 mV
Burette Functions Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Functions Available Sample titration, titrant standardization, calibration and direct measure
Accuracy (Temperature) ±0.2 °C
Advanced ISE Functions Multiple known addition (MKA); automated calibration and calculation of sample concentration by adding aliquots of standard to sample using the burette
Alarm Output Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Backlight Option Yes, adjustable
Blank Options Fixed value or variable value using titration
Burette Sizes 10 mL, 20 mL (included) or 50 mL
Calibration Ion concentration (ISE) and temperature
Calibration Points (ISE) 1 to 5
Certifications/Compliance CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
Channels 1
Cycles Per Titration Run 1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
Data Management Details Data log export as CSV or PDF file, short or long format
Data Points 100 data sets each: sample titration, titrant standardization, calibration and direct measure
Description Orion Star T930 ion titrator without electrode
Display Type 5.7 in. color capacitive touchscreen, 640 x 480 resolution
Type Ion Titrator
Equivalence Points 1 to 2
For Use With (Application) Ion concentration titrations including salt in food products, calcium in juice and milk, total hardness of drinking water and wastewater, chloride in drinking water and wastewater, ammonia and Total Kjeldahl Nitrogen (TKN) of wastewater and surfactants in consumer products
Includes 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, literature on USB drive, 110-240V power supplies
Inputs BNC (ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
IP Rating IP51
Languages Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
Material ABS Plastic
Memory Non-volatile memory preserves data logs and settings
Methods Up to 10 methods with optional password protection; import/export methods via USB flash drive
Model Orion Star T930
Outputs 3 USB ports for printer, USB flash drive and computer software connections
Precision 0.5% RSD, dependent on environment and handling conditions
Preset Endpoints 1 to 3
Probe Type Ion selective electrode (ISE), reference half-cell electrode, ATC temperature probe, stirrer probe
Range (ISE) 0.0001 to 19990
Range (mV) -2000.0 to +2000.0 mV
Relative Humidity Range 5 to 85%, non-condensing
Resolution Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
Resolution (ISE) 0.0001 minimum, 1 to 4 significant digits (user selectable)
Resolution (mV) 0.1 mV
Resolution (Temperature) 0.1 °C
Sample ID Auto-incremental, manual or off
Stirrer Probe Speeds 5 user selectable speeds (250 to 3700 RPM)
Temperature (English) Operating 41°F to 104°F
Temperature (Metric) Operating 5°C to 40°C
Temperature Probe Calibration Optional 1 point offset calibration
Temperature Range (Metric) -5.0°C to +100.0°C
Temperature Selection Manual or automatic
Time and Date Yes, with nonvolatile battery backup
Titrant Determination Standardization titration or manual concentration input
Titration Process Control Routine, quick, careful or user defined
Titration Setup Wizard Yes, using Start a New Titration workflow
Titration Technique Equivalence point or preset endpoint
Titration Types Direct or back titration
Updateable Firmware Yes, using USB flash drive
Warranty 1 year replacement warranty
Dimensions (L x W x H) 10 x 16 x 14 in. (25.4 x 40.6 x 35.6 cm)
Electrical Requirements 100-240V, 50/60 Hz
Show More Show Less