missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion Star T920 Redox Titrator and Kit

Catalog No. p-7113367
Change view
Click to view available options
Type:
Redox Titrator
Redox Titrator Standard Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13642958 Redox Titrator
13642959 Redox Titrator Standard Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13642958 Supplier Thermo Scientific™ Supplier No. START9200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated redox titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.

Use the Orion Star T920 redox titrator for dedicated redox titrations including sulfite/SO2 and reducing sugar in juice and wine, ascorbic acid (vitamin C) and peroxide value in food products, dissolved oxygen in wastewater by Winkler titration and organic matter in soil. Titration techniques include equivalence point titrations and preset mV endpoint titrations for versatile sample analysis. Pair the titrator option with any of our premium Orion redox electrodes or select our preconfigured titrator and electrode kit for a bundled discount.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Standard kit with 9778BNWP redox electrode is ideal for most standard redox titrations with its robust glass body for chemical resistance in a variety of samples

Specifications

Accuracy (mV) ±0.2 mV
Burette Functions Automatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Functions Available Sample titration, titrant standardization, calibration and direct measure
Accuracy (Temperature) ±0.2 °C
Alarm Output Notifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Backlight Option Yes, adjustable
Blank Options Fixed value or variable value using titration
Burette Sizes 10 mL, 20 mL (included) or 50 mL
Calibration mV and temperature
Calibration Points 1 point relative mV (RmV) mode
Certifications/Compliance CE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
Channels 1
Cycles Per Titration Run 1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
Data Management Details Data log export as CSV or PDF file, short or long format
Data Points 100 data sets each: sample titration, titrant standardization, calibration and direct measure
Description Orion Star T920 redox titrator without electrode
Display Type 5.7 in. color capacitive touchscreen, 640 x 480 resolution
Type Redox Titrator
Equivalence Points 1 to 2
For Use With (Application) Redox titrations including sulfite/SO2 and reducing sugar in juice and wine, ascorbic acid (vitamin C) and peroxide value in food products, dissolved oxygen in wastewater by Winkler titration and organic matter in soil
Includes 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies
Inputs BNC (redox/ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
IP Rating IP51
Languages Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
Material ABS Plastic
Memory Non-volatile memory preserves data logs and settings
Methods Up to 10 methods with optional password protection; import/export methods via USB flash drive
Model Orion Star T920
Outputs 3 USB ports for printer, USB flash drive and computer software connections
Precision 0.5% RSD, dependent on environment and handling conditions
Preset Endpoints 1 to 3
Probe Type Redox/ORP electrode, reference half-cell electrode, ATC temperature probe, stirrer probe
Range (mV) -2000.0 to +2000.0 mV
Relative Humidity Range 5 to 85%, non-condensing
Resolution Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
Resolution (mV) 0.1 mV
Resolution (Temperature) 0.1 °C
Sample ID Auto-incremental, manual or off
Stirrer Probe Speeds 5 user selectable speeds (250 to 3700 RPM)
Temperature (English) Operating 41°F to 104°F
Temperature (Metric) Operating 5°C to 40°C
Temperature Probe Calibration Optional 1 point offset calibration
Temperature Range (Metric) -5.0°C to +100.0°C
Temperature Selection Manual or automatic
Time and Date Yes, with nonvolatile battery backup
Titrant Determination Standardization titration or manual concentration input
Titration Process Control Routine, quick, careful or user defined
Titration Setup Wizard Yes, using Start a New Titration workflow
Titration Technique Equivalence point or preset endpoint
Titration Types Direct or back titration
Updateable Firmware Yes, using USB flash drive
Warranty 1 year replacement warranty
Dimensions (L x W x H) 10 x 16 x 14 in. (25.4 x 40.6 x 35.6 cm)
Electrical Requirements 100-240V, 50/60 Hz
Show More Show Less