Learn More
Thermo Scientific™ Orion Star™ A223 Dissolved Oxygen Portable Meter
Reliably measure dissolved oxygen (optical/polarographic) and temperature with this RDO/DO portable meter for advanced field analysis.
$2,034.54 - $4,051.07
Specifications
| Barometric Pressure Correction | 400 to 850mmHg, automatic using built-in barometer or manual entry |
|---|---|
| Outputs | USB, RS232 |
| Measurement Modes | Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) |
| Sensor Types | RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor |
| Range (Polarographic DO) | 0.00 to 90.00 mg/L |
| Catalog Number | Mfr. No. | Type | Probe Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Probe Type | Price | Quantity & Availability | ||||
|
13645536
|
Thermo Scientific™
STARA2230 |
RDO/DO Portable Meter | Not included |
Each for $2,034.54
|
|
||||
|
13645538
|
Thermo Scientific™
STARA2235 |
RDO/DO Portable Meter Kit | RDO optical DO Sensor |
Each for $4,051.07
|
|
||||
Description
Record accurate and reliable dissolved oxygen and temperature measurements with the Thermo Scientific™ Orion Star™ A223 Dissolved Oxygen and RDO Portable Meter. This instrument is ideal for a wide range of applications and advanced dissolved oxygen analysis in the field. Use RDO optical or polarographic DO probes and calibrate using water-saturated air, air-saturated water, custom value (Winkler) or zero point options. Log up to 1000 data point sets with time/date stamp and easily transfer via USB or RS232 to a printer or computer. Waterproof meter ensures durable, rugged performance with an IP67-rated housing.
Don't leave your measurements to chance when analyzing samples outside the lab. Orion Star A223 RDO/DO portable meters are designed to offer the reliability you need in a user-friendly package for your dedicated dissolved oxygen testing needs. This waterproof, portable meter displays critical data with your measurement including temperature, date and time, read type, measurement stability, active calibration info and power source status.
- Measure dissolved oxygen in percent saturation or mg/L with temperature using Orion RDO optical DO probes or Orion polarographic DO probes
- Calibrate dissolved oxygen using water-saturated air, air-saturated water, custom value (Winkler titration) and zero point options
- Automatically compensate dissolved oxygen readings using ATC temperature, manual salinity input and built-in barometer for barometric pressure readings
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes — Auto-Read holds a stable reading and Continuous shows changing readings with hold option
- Data log collects and date/time stamps up to 1000 measurement sets
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
| 400 to 850mmHg, automatic using built-in barometer or manual entry | |
| Dissolved Oxygen (% Saturation), Dissolved Oxygen (mg/L with Temperature and Barometric Pressure) | |
| 0.00 to 90.00 mg/L | |
| 0.01, 0.1mg/L | |
| 400 to 850mmHg | |
| 0.0°C to 50.0°C | |
| ±0.1°C | |
| 1 point temperature offset calibration | |
| Yes (Selectable) | |
| 1000 with Date and Time Stamp | |
| Transfer single, range or all data points to printer or computer | |
| 9 pin MiniDIN (RDO optical or polarographic DO sensor with built-in temperature) | |
| IP-67 | |
| 24 cm x 10 cm x 6.5 cm (9.5 in. x 3.9 in. x 2.6 in.) | |
| 1.2 lb. | |
| 3 Year Meter Warranty | |
| Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
| ±0.1mg/L up to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% of reading up to 50mg/L | |
| 10 per channel with password protection | |
| ±2 % saturation ≤ 200 % saturation, ±10 % saturation > 200 % saturation | |
| 0.0 to 500.0 % saturation | |
| 0.1, 1 % saturation | |
| 1mmHg | |
| 0.01, 0.1mg/L | |
| Smart Stability and Smart Averaging | |
| 5°C to 45°C (ambient) | |
| Four AA (included) |
| USB, RS232 | |
| RDO optical dissolved oxygen sensor or polarographic dissolved oxygen sensor | |
| 0.0 to 600.0 % saturation | |
| ±0.2mg/L or ±2% of reading, whichever is greater | |
| Water-saturated air, air-saturated water, manual (Winkler titration), zero point | |
| 0.1°C (0.1°F) | |
| Automatic with ATC temperature probe | |
| Graphic LCD with Backlight | |
| Non-volatile memory preserves data log, calibration log and meter settings | |
| Automatic with Auto-Read Measure Mode, Manual with Continuous Measure Mode | |
| Calibration due alarm (fixed 12 hour) | |
| CE, TUV 3-1, FCC Class A | |
| Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
| 0.5 kg | |
| 5 to 85 %, non-condensing | |
| 0.0 to 600.0 % saturation | |
| English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
| 0.00 to 50.00 mg/L | |
| Orion Star A223 RDO Optical/Dissolved Oxygen/Temperature Portable Meter | |
| 0.1, 1 % saturation | |
| ±2 % saturation or ±2% of reading whichever is greater | |
| 4 AA batteries (included) or universal AC adapter (sold separately) | |
| 1 | |
| 0.0 to 45.0 ppt, automatic correction using manual entry of sample salinity | |
| 41°F to 113°F (ambient) | |
| 800 hours | |
| ±6mmHg |