missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Temperature Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change.

Supplier:  Thermo Scientific™ 928007MD

 View more versions of this product

Catalog No. 13642801


Only null left

Description

Description

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note: The connector must be compatible with the meter you are using.

Specifications

Chemical Identifiers

0°C to 100°C
32°F to 212°F
Store in air

Specifications

Stainless Steel Tip, Epoxy Body
Orion Star, Star A, Versa Star
±1°C
5 mm
32°F to 212°F
Store in air
Micro ATC Probe
0°C to 100°C
Micro ATC probe with stainless-steel tip and epoxy body
117 mm
Mini-DIN
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions