missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ RDO Optical Dissolved Oxygen Electrodes

Catalog No. 13302132
Change view
Click to view available options
Length (Metric) Cable:
3 m
6 m
10 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
13302132 10 m
13302130 3 m
13302131 6 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13302132 Supplier Thermo Scientific™ Supplier No. 087030MD

Measure dissolved oxygen levels accurately without the difficulties of membrane.

Thermo Scientific™ Orion™ Optical RDO electrode 087010MD complies with ASTM D888-09(C); ATP Method 1002-8-2009 In-Situ; ATP Method 1003-8-2009; ATP Method 1004-8-2009 for wastewater measurements.
 

The Rugged Dissolved Oxygen (RDO™) Electrode utilizes advanced optical/luminescence-based technology to provide trouble-free dissolved oxygen measurements. This innovative design eliminates the need for warm-up time, membranes, or fill solutions, significantly reducing any maintenance requirements or down time. Furthermore, the RDO™ technology minimizes thermal shock and interferences, ensuring reliable performance. The probes are available with cable lengths ranging from 3 to 10 meters.

When used with an RDO™ cap, the probe is engineered to withstand harsh environments without degradation or impact on measurement accuracy. The integrated internal clock within the RDO™ sensor precisely tracks the 365-day lifespan of a newly installed RDO™ cap, initiating the countdown upon installation.

Accessories

  • 087001 Replacement RDO cap
  • 087002 Stainless steel protective guard
  • 087003 Calibration sleeve

Items included with

  • 087001 Replacement RDO cap
  • 087002 Stainless steel protective guard
  • 087003 Calibration sleeve

Warranty period

  • RDO probe: 36 months from date of purchase
  • RDO cap: 12 months from date of purchase

Specifications

Description Cable length: 30 ft. (10m)
Length (English) Cable 30 ft.
Length (Metric) Cable 10 m
Sensor Types RDO Optical Dissolved Oxygen Sensor
Dissolved Oxygen (Saturation Range) 0.0 to 200%
Certifications/Compliance ASTM D888, Standard Methods 4500-O G or H, ISO 17289
For Use With (Equipment) Orion Star Meter with RDO input
Type Dissolved Oxygen Probe
Probe Type RDO Optical Dissolved Oxygen
Dissolved Oxygen (Concentration Range) 0.00 to 20.0 mg/L
Temperature (Metric) Operating 0°C to 50°C
Show More Show Less