missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ RDO Optical Dissolved Oxygen Electrodes

Measure dissolved oxygen levels accurately without the difficulties of membrane.

Supplier:  Thermo Scientific™ 087020MD

 View more versions of this product

Catalog No. 13302131


Only null left

Description

Description

Thermo Scientific™ Orion™ Optical RDO electrode 087010MD complies with ASTM D888-09(C); ATP Method 1002-8-2009 In-Situ; ATP Method 1003-8-2009; ATP Method 1004-8-2009 for wastewater measurements.
 

Features:
  • Utilizes the latest lumiphore technology for measuring DO
  • Once-a-year maintenance with a simple cap replacement
  • Sensor cable lengths of 3, 6, 10, 15 or 30m (10, 20, 30, 50 or 100ft)
  • IP68-rated, waterproof

Includes:

RDO™ Probe, optical cap. stainless steel sensor guard and calibration sleeve

Requires:

Orion Star Meter with RDO™ input

Compatible with:

087001 Replacement Optical Cap

087002 Replacement Stainless-Steel RDO™ Probe Guard

087003 Replacement Calibration Sleeve for RDO™ Field Probes

Specifications

Chemical Identifiers

RDO Optical Dissolved Oxygen Sensor
Orion Star Meter with RDO input
RDO Optical Dissolved Oxygen
0°C to 50°C
0.0 to 200%
Dissolved Oxygen Probe
0.00 to 20.0 mg/L

Specifications

Cable length: 20 ft. (6m)
6 m
0.0 to 200%
Dissolved Oxygen Probe
0.00 to 20.0 mg/L
20 ft.
RDO Optical Dissolved Oxygen Sensor
Orion Star Meter with RDO input
RDO Optical Dissolved Oxygen
0°C to 50°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions