missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ pH Electrode Filling Solution
Description
Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.
- Only use ROSS™ filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
- When the single junction reference electrode (900100) or double junction reference electrode (900200) are used with Orion ion selective electrodes (ISE), refer to the recommended ISE filling solution listed in the ISE user guide
Specifications
Specifications
| Description | Double Junction Sure-Flow Reference Electrode, Inner Chamber |
| For Use With (Equipment) | Double Junction Reference Electrode |
| Type | pH Electrode Filling Solution |
| Filling Solution Type | Reference Inner Fill |
| Packaging | Bottle |
| Quantity | 5 x 60 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.